





€83.30/ pieceexcl. VAT
€100.79incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €83.30 | - |
10+ | €74.97 | 10.00% |
25+ | €66.64 | 20.00% |
50+ | €58.31 | 30.00% |
100+ | €54.15 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 285 mm |
Groove Width | 5.2 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |