





€80.80/ pieceexcl. VAT
€97.77incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €80.80 | - |
5+ | €64.64 | 20.00% |
10+ | €52.52 | 35.00% |
30+ | €40.40 | 50.00% |
50+ | €36.36 | 55.00% |
100+ | €32.32 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 280 mm |
Groove Diameter | 298.5 mm |
Groove Width | 6.2 mm |
Seal height | 12.5 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 280 mm |
D | 298.5 mm |
L | 6.2 mm |
D1 | 288 mm |
H | 12.5 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |