





€5.10/ pieceexcl. VAT
€6.17incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.10 | - |
5+ | €4.08 | 20.00% |
10+ | €3.32 | 35.00% |
30+ | €2.55 | 50.00% |
50+ | €2.30 | 55.00% |
100+ | €2.04 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 25.4 mm |
Groove Diameter | 34.93 mm |
Groove Width | 4.76 mm |
Seal height | 7.15 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 25.4 mm |
D | 34.93 mm |
L | 4.76 mm |
D1 | 31.5 mm |
H | 7.15 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |