Wiper 006P PUR 240x255,2x16 L=10,3

  • ERIKS:14193616
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€64.10/ pieceexcl. VAT

€77.56incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€64.10

-

5+

€51.28

20.00%

10+

€41.67

35.00%

30+

€32.05

50.00%

50+

€28.85

55.00%

100+

€25.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
240 mm
Groove Diameter
255.2 mm
Groove Width
10.3 mm
Seal height
16 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
240 mm
D
255.2 mm
L
10.3 mm
D1
248 mm
H
16 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s