





€4.63/ pieceexcl. VAT
€5.60incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.63 | - |
5+ | €3.70 | 20.00% |
10+ | €3.01 | 35.00% |
30+ | €2.32 | 50.00% |
50+ | €2.08 | 55.00% |
100+ | €1.85 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 22.4 mm |
Groove Diameter | 31.2 mm |
Groove Width | 5.3 mm |
Seal height | 6.5 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 22.4 mm |
D | 31.2 mm |
L | 5.3 mm |
D1 | 25 mm |
H | 6.5 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |