Wiper 006P PUR 22,22x31,75x7,1 L=4,74

  • ERIKS:14193449
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€4.60/ pieceexcl. VAT

€5.57incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.60

-

5+

€3.68

20.00%

10+

€2.99

35.00%

30+

€2.30

50.00%

50+

€2.07

55.00%

100+

€1.84

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
22.22 mm
Groove Diameter
31.75 mm
Groove Width
4.74 mm
Seal height
7.1 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
22.22 mm
D
31.75 mm
L
4.74 mm
D1
28.15 mm
H
7.1 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s