Wiper 006P PUR 215x237x18 L=10,3

  • ERIKS:14193611
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€54.70/ pieceexcl. VAT

€66.19incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€54.70

-

5+

€43.76

20.00%

10+

€35.56

35.00%

30+

€27.35

50.00%

50+

€24.62

55.00%

100+

€21.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
215 mm
Groove Diameter
237 mm
Groove Width
10.3 mm
Seal height
18 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
215 mm
D
237 mm
L
10.3 mm
D1
225.4 mm
H
18 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s