Wiper 006P PUR 200x213x10 L=7,8

  • ERIKS:14193608
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€49.30/ pieceexcl. VAT

€59.65incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€49.30

-

5+

€39.44

20.00%

10+

€32.05

35.00%

30+

€24.65

50.00%

50+

€22.19

55.00%

100+

€19.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
200 mm
Groove Diameter
213 mm
Groove Width
7.8 mm
Seal height
10 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
200 mm
D
213 mm
L
7.8 mm
D1
206.8 mm
H
10 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s