





€49.60/ pieceexcl. VAT
€60.02incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €49.60 | - |
5+ | €39.68 | 20.00% |
10+ | €32.24 | 35.00% |
30+ | €24.80 | 50.00% |
50+ | €22.32 | 55.00% |
100+ | €19.84 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 200.78 mm |
Groove Diameter | 211.19 mm |
Groove Width | 4.76 mm |
Seal height | 6.35 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 200.78 mm |
D | 211.19 mm |
L | 4.76 mm |
D1 | 205 mm |
H | 6.35 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |