





€47.60/ pieceexcl. VAT
€57.60incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.60 | - |
5+ | €38.08 | 20.00% |
10+ | €30.94 | 35.00% |
30+ | €23.80 | 50.00% |
50+ | €21.42 | 55.00% |
100+ | €19.04 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 195 mm |
Groove Diameter | 210 mm |
Groove Width | 9.3 mm |
Seal height | 16 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 195 mm |
D | 210 mm |
L | 9.3 mm |
D1 | 202.5 mm |
H | 16 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |