Wiper 006P PUR 190x210x18 L=10,2

  • ERIKS:14193603
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€45.90/ pieceexcl. VAT

€55.54incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€45.90

-

5+

€36.72

20.00%

10+

€29.84

35.00%

30+

€22.95

50.00%

50+

€20.66

55.00%

100+

€18.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
190 mm
Groove Diameter
210 mm
Groove Width
10.2 mm
Seal height
18 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
190 mm
D
210 mm
L
10.2 mm
D1
199 mm
H
18 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s