





€4.12/ pieceexcl. VAT
€4.99incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.12 | - |
5+ | €3.30 | 20.00% |
10+ | €2.68 | 35.00% |
30+ | €2.06 | 50.00% |
50+ | €1.85 | 55.00% |
100+ | €1.65 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 19.05 mm |
Groove Diameter | 28.49 mm |
Groove Width | 4.76 mm |
Seal height | 7.15 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 19.05 mm |
D | 28.49 mm |
L | 4.76 mm |
D1 | 23.4 mm |
H | 7.15 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |