





€3.97/ pieceexcl. VAT
€4.80incl. VAT
97 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.97 | - |
5+ | €3.18 | 20.00% |
10+ | €2.58 | 35.00% |
30+ | €1.99 | 50.00% |
50+ | €1.79 | 55.00% |
100+ | €1.59 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 18 mm |
Groove Diameter | 26.6 mm |
Groove Width | 5.3 mm |
Seal height | 7 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 18 mm |
D | 26.6 mm |
L | 5.3 mm |
D1 | 21 mm |
H | 7 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |