





€26.50/ pieceexcl. VAT
€32.07incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.50 | - |
5+ | €21.20 | 20.00% |
10+ | €17.23 | 35.00% |
30+ | €13.25 | 50.00% |
50+ | €11.93 | 55.00% |
100+ | €10.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 185 mm |
Groove Width | 5.5 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |