





€3.68/ pieceexcl. VAT
€4.45incl. VAT
95 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.68 | - |
5+ | €2.94 | 20.00% |
10+ | €2.39 | 35.00% |
30+ | €1.84 | 50.00% |
50+ | €1.66 | 55.00% |
100+ | €1.47 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 16 mm |
Groove Diameter | 24.6 mm |
Groove Width | 5.3 mm |
Seal height | 7 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 16 mm |
D | 24.6 mm |
L | 5.3 mm |
D1 | 19 mm |
H | 7 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |