Wiper 006P PUR 165x173,6x7 L=5,3

  • ERIKS:14193588
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€37.70/ pieceexcl. VAT

€45.62incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€37.70

-

5+

€30.16

20.00%

10+

€24.51

35.00%

30+

€18.85

50.00%

50+

€16.97

55.00%

100+

€15.08

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
165 mm
Groove Diameter
173.6 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
165 mm
D
173.6 mm
L
5.3 mm
D1
168 mm
H
7 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s