Wiper 006P PUR 163x175,8x12 L=7,3

  • ERIKS:14193587
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€37.10/ pieceexcl. VAT

€44.89incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€37.10

-

5+

€29.68

20.00%

10+

€24.12

35.00%

30+

€18.55

50.00%

50+

€16.70

55.00%

100+

€14.84

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
163 mm
Groove Diameter
175.8 mm
Groove Width
7.3 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
163 mm
D
175.8 mm
L
7.3 mm
D1
169 mm
H
12 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s