





€36.20/ pieceexcl. VAT
€43.80incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.20 | - |
5+ | €28.96 | 20.00% |
10+ | €23.53 | 35.00% |
30+ | €18.10 | 50.00% |
50+ | €16.29 | 55.00% |
100+ | €14.48 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 160 mm |
Groove Diameter | 175 mm |
Groove Width | 9.5 mm |
Seal height | 13 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 160 mm |
D | 175 mm |
L | 9.5 mm |
D1 | 167.4 mm |
H | 13 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |