Wiper 006P PUR 160x172x12 L=7,2

  • ERIKS:14193582
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€36.20/ pieceexcl. VAT

€43.80incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€36.20

-

5+

€28.96

20.00%

10+

€23.53

35.00%

30+

€18.10

50.00%

50+

€16.29

55.00%

100+

€14.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
160 mm
Groove Diameter
172 mm
Groove Width
7.2 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
160 mm
D
172 mm
L
7.2 mm
D1
166 mm
H
12 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s