Wiper 006P PUR 14x18,6x3,3 L=2,3

  • ERIKS:14193435
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€3.38/ pieceexcl. VAT

€4.09incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.38

-

5+

€2.70

20.00%

10+

€2.20

35.00%

30+

€1.69

50.00%

50+

€1.52

55.00%

100+

€1.35

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
14 mm
Groove Diameter
18.6 mm
Groove Width
2.3 mm
Seal height
3.3 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
14 mm
D
18.6 mm
L
2.3 mm
D1
17 mm
H
3.3 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s