





€20.67/ pieceexcl. VAT
€25.01incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.80 | - |
5+ | €25.44 | 20.00% |
10+ | €20.67 | 35.00% |
30+ | €15.90 | 50.00% |
50+ | €14.31 | 55.00% |
100+ | €12.72 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 145 mm |
Groove Diameter | 160.2 mm |
Groove Width | 9.3 mm |
Seal height | 16 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 145 mm |
D | 160.2 mm |
L | 9.3 mm |
D1 | 152.6 mm |
H | 16 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |