Wiper 006P PUR 145,92x156,42x6,35 L=4,76

  • ERIKS:14193576
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€32.00/ pieceexcl. VAT

€38.72incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€32.00

-

5+

€25.60

20.00%

10+

€20.80

35.00%

30+

€16.00

50.00%

50+

€14.40

55.00%

100+

€12.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
145.92 mm
Groove Diameter
156.42 mm
Groove Width
4.76 mm
Seal height
6.35 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
145.92 mm
D
156.42 mm
L
4.76 mm
D1
150 mm
H
6.35 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s