Wiper 006P PUR 143x151x7 L=5,5

  • ERIKS:14193573
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€31.20/ pieceexcl. VAT

€37.75incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.20

-

5+

€24.96

20.00%

10+

€20.28

35.00%

30+

€15.60

50.00%

50+

€14.04

55.00%

100+

€12.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
143 mm
Groove Diameter
151 mm
Groove Width
5.5 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
143 mm
D
151 mm
L
5.5 mm
D1
146 mm
H
7 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s