





€30.90/ pieceexcl. VAT
€37.39incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €30.90 | - |
5+ | €24.72 | 20.00% |
10+ | €20.09 | 35.00% |
30+ | €15.45 | 50.00% |
50+ | €13.91 | 55.00% |
100+ | €12.36 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 142 mm |
Groove Diameter | 149 mm |
Groove Width | 4.3 mm |
Seal height | 7 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 142 mm |
D | 149 mm |
L | 4.3 mm |
D1 | 145.6 mm |
H | 7 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |