Wiper 006P PUR 140x153x10 L=7,8

  • ERIKS:14193568
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€30.30/ pieceexcl. VAT

€36.66incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€30.30

-

5+

€24.24

20.00%

10+

€19.70

35.00%

30+

€15.15

50.00%

50+

€13.64

55.00%

100+

€12.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
140 mm
Groove Diameter
153 mm
Groove Width
7.8 mm
Seal height
10 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
140 mm
D
153 mm
L
7.8 mm
D1
146.8 mm
H
10 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s