





€2.78/ pieceexcl. VAT
€3.36incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.78 | - |
5+ | €2.32 | 16.67% |
25+ | €2.16 | 22.22% |
50+ | €1.85 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 12 mm |
Groove Diameter | 18.6 mm |
Groove Width | 3.8 mm |
Seal height | 5 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 12 mm |
D | 18.6 mm |
L | 3.8 mm |
D1 | 15 mm |
H | 5 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |