Wiper 006P PUR 125x140x16 L=10,2

  • ERIKS:14193555
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€26.20/ pieceexcl. VAT

€31.70incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.20

-

5+

€20.96

20.00%

10+

€17.03

35.00%

30+

€13.10

50.00%

50+

€11.79

55.00%

100+

€10.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
125 mm
Groove Diameter
140 mm
Groove Width
10.2 mm
Seal height
16 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
125 mm
D
140 mm
L
10.2 mm
D1
132.5 mm
H
16 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s