





€15.50/ pieceexcl. VAT
€18.76incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.50 | - |
10+ | €13.95 | 10.00% |
25+ | €12.40 | 20.00% |
50+ | €10.85 | 30.00% |
100+ | €10.07 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 118 mm |
Groove Width | 5 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |