





€21.80/ pieceexcl. VAT
€26.38incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.80 | - |
5+ | €17.44 | 20.00% |
10+ | €14.17 | 35.00% |
30+ | €10.90 | 50.00% |
50+ | €9.81 | 55.00% |
100+ | €8.72 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 115 mm |
Groove Width | 7 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |