





€23.10/ pieceexcl. VAT
€27.95incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.10 | - |
5+ | €18.48 | 20.00% |
10+ | €15.02 | 35.00% |
30+ | €11.55 | 50.00% |
50+ | €10.40 | 55.00% |
100+ | €9.24 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 113 mm |
Groove Diameter | 125 mm |
Groove Width | 7.3 mm |
Seal height | 12 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 113 mm |
D | 125 mm |
L | 7.3 mm |
D1 | 118.4 mm |
H | 12 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |