





€22.30/ pieceexcl. VAT
€26.98incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.30 | - |
5+ | €17.84 | 20.00% |
10+ | €14.50 | 35.00% |
30+ | €11.15 | 50.00% |
50+ | €10.04 | 55.00% |
100+ | €8.92 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 110 mm |
Groove Diameter | 122.2 mm |
Groove Width | 7.2 mm |
Seal height | 12 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 110 mm |
D | 122.2 mm |
L | 7.2 mm |
D1 | 116 mm |
H | 12 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |