Wiper 006P PUR 110x122,2 L=7

  • ERIKS:10017982
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€19.40/ pieceexcl. VAT

€23.47incl. VAT

540 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.40

-

5+

€15.52

20.00%

10+

€12.61

35.00%

30+

€9.70

50.00%

50+

€8.73

55.00%

100+

€7.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
110 mm
Groove Width
7 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s