Wiper 006P PUR 10x18x8 L= 5,3 

  • ERIKS:14193432
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type 006P is a single acting wiper ensuring that foreign particles are not introduced into the hydraulic systems , avoiding wear and damage to all the internal components including seals.
Save to list

€2.81/ pieceexcl. VAT

€3.40incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.81

-

5+

€2.25

20.00%

10+

€1.83

35.00%

30+

€1.41

50.00%

50+

€1.26

55.00%

100+

€1.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006P
Rod diameter
10 mm
Groove Diameter
18 mm
Groove Width
5.3 mm
Seal height
8 mm
Material seal
PUR
Temperature range
from -30 to 100 °C
d
10 mm
D
18 mm
L
5.3 mm
D1
12.4 mm
H
8 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s