





€21.60/ pieceexcl. VAT
€26.14incl. VAT
34 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.60 | - |
5+ | €17.28 | 20.00% |
10+ | €14.04 | 35.00% |
30+ | €10.80 | 50.00% |
50+ | €9.72 | 55.00% |
100+ | €8.64 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 107 mm |
Groove Diameter | 115.6 mm |
Groove Width | 5.3 mm |
Seal height | 7 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 107 mm |
D | 115.6 mm |
L | 5.3 mm |
D1 | 110 mm |
H | 7 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |