





€20.30/ pieceexcl. VAT
€24.56incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.30 | - |
5+ | €16.24 | 20.00% |
10+ | €13.20 | 35.00% |
30+ | €10.15 | 50.00% |
50+ | €9.14 | 55.00% |
100+ | €8.12 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006P |
Rod diameter | 101.6 mm |
Groove Diameter | 114.3 mm |
Groove Width | 6.35 mm |
Seal height | 9.52 mm |
Material seal | PUR |
Temperature range | from -30 to 100 °C |
d | 101.6 mm |
D | 114.3 mm |
L | 6.35 mm |
D1 | 109.91 mm |
H | 9.52 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |