Wiper 006N NBR 90x98x7 L=5,3

  • ERIKS:12403394
Image 1
Image 2
Image 1
Image 2
Save to list

€14.70/ pieceexcl. VAT

€17.79incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.70

-

5+

€11.76

20.00%

10+

€9.56

35.00%

30+

€7.35

50.00%

50+

€6.62

55.00%

100+

€5.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
90 mm
Groove Diameter
98 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
90 mm
D
98 mm
L
5.3 mm
D1
92.6 mm
H
7 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s