Wiper 006N NBR 90x98,6 L=5

  • ERIKS:10017599
Image 1
Image 2
Image 1
Image 2
Save to list

€12.90/ pieceexcl. VAT

€15.61incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.90

-

10+

€11.61

10.00%

25+

€10.32

20.00%

50+

€9.03

30.00%

100+

€8.39

35.00%

500+

€6.45

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
90 mm
Groove Width
5 mm
Material seal
NBR
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s