Wiper 006N NBR 90x102,2x12 L=7,3

  • ERIKS:12303336
Image 1
Image 2
Image 1
Image 2
Save to list

€14.70/ pieceexcl. VAT

€17.79incl. VAT

47 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.70

-

5+

€11.76

20.00%

10+

€9.56

35.00%

30+

€7.35

50.00%

50+

€6.62

55.00%

100+

€5.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
90 mm
Groove Diameter
102.2 mm
Groove Width
7.3 mm
Seal height
12 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
90 mm
D
102.2 mm
L
7.3 mm
D1
96 mm
H
12 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s