



€2.14/ pieceexcl. VAT
€2.59incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.14 | - |
5+ | €1.71 | 20.00% |
10+ | €1.39 | 35.00% |
30+ | €1.07 | 50.00% |
50+ | €0.96 | 55.00% |
100+ | €0.86 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006N |
Rod diameter | 8 mm |
Groove Diameter | 14.1 mm |
Groove Width | 3.3 mm |
Seal height | 5 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 8 mm |
D | 14.1 mm |
L | 3.3 mm |
D1 | 12.7 mm |
H | 5 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |