Wiper 006N NBR 85x95 L=5

  • ERIKS:10017596
Image 1
Image 2
Image 1
Image 2
Save to list

€24.00/ pieceexcl. VAT

€29.04incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.00

-

10+

€21.60

10.00%

25+

€19.20

20.00%

50+

€16.80

30.00%

100+

€15.60

35.00%

500+

€12.00

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
85 mm
Groove Width
5 mm
Material seal
NBR
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s