Wiper 006N NBR 80x90 L=7

  • ERIKS:10017595
Image 1
Image 2
Image 1
Image 2
Save to list

€18.40/ pieceexcl. VAT

€22.26incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.40

-

10+

€16.56

10.00%

25+

€14.72

20.00%

50+

€12.88

30.00%

100+

€11.96

35.00%

500+

€9.20

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
80 mm
Groove Width
7 mm
Material seal
NBR
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s