Wiper 006N NBR 75x87,2x12 L=7,3

  • ERIKS:11244201
Image 1
Image 2
Image 1
Image 2
Save to list

€12.00/ pieceexcl. VAT

€14.52incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.00

-

5+

€9.60

20.00%

10+

€7.80

35.00%

30+

€6.00

50.00%

50+

€5.40

55.00%

100+

€4.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
75 mm
Groove Diameter
87.2 mm
Groove Width
7.3 mm
Seal height
12 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
75 mm
D
87.2 mm
L
7.3 mm
D1
80.8 mm
H
12 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s