Wiper 006N NBR 65x77,2x12 L=7,2

  • ERIKS:14409515
Image 1
Image 2
Image 1
Image 2
Save to list

€10.30/ pieceexcl. VAT

€12.46incl. VAT

56 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.30

-

5+

€8.24

20.00%

10+

€6.70

35.00%

30+

€5.15

50.00%

50+

€4.64

55.00%

100+

€4.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
65 mm
Groove Diameter
77.2 mm
Groove Width
7.2 mm
Seal height
12 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
65 mm
D
77.2 mm
L
7.2 mm
D1
71 mm
H
12 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s