



€9.90/ pieceexcl. VAT
€11.98incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.90 | - |
5+ | €7.92 | 20.00% |
10+ | €6.44 | 35.00% |
30+ | €4.95 | 50.00% |
50+ | €4.46 | 55.00% |
100+ | €3.96 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 006N |
Rod diameter | 63 mm |
Groove Diameter | 75.2 mm |
Groove Width | 6.3 mm |
Seal height | 9 mm |
Material seal | NBR |
Temperature range | from -30 to 105 °C |
d | 63 mm |
D | 75.2 mm |
L | 6.3 mm |
D1 | 69 mm |
H | 9 mm |
Groove type | Closed |
Principle of operation | Single acting |
Maximum Speed | 1 m/s |