Wiper 006N NBR 63,5x76,12x9,52 L=6,35

  • ERIKS:14409513
Image 1
Image 2
Image 1
Image 2
Save to list

€10.00/ pieceexcl. VAT

€12.10incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.00

-

5+

€8.00

20.00%

10+

€6.50

35.00%

30+

€5.00

50.00%

50+

€4.50

55.00%

100+

€4.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
63.5 mm
Groove Diameter
76.12 mm
Groove Width
6.35 mm
Seal height
9.52 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
63.5 mm
D
76.12 mm
L
6.35 mm
D1
70.2 mm
H
9.52 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s