Wiper 006N NBR 60x68,6x7 L=5,3

  • ERIKS:10017587
Image 1
Image 2
Image 1
Image 2
Save to list

€9.40/ pieceexcl. VAT

€11.37incl. VAT

13 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.40

-

5+

€7.52

20.00%

10+

€6.11

35.00%

30+

€4.70

50.00%

50+

€4.23

55.00%

100+

€3.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
60 mm
Groove Diameter
68.6 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
60 mm
D
68.6 mm
L
5.3 mm
D1
63.2 mm
H
7 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s