Wiper 006N NBR 60,32x73,02x9,52 L=6,42

  • ERIKS:14409510
Image 1
Image 2
Image 1
Image 2
Save to list

€9.45/ pieceexcl. VAT

€11.43incl. VAT

55 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.45

-

5+

€7.56

20.00%

10+

€6.14

35.00%

30+

€4.72

50.00%

50+

€4.25

55.00%

100+

€3.78

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
60.32 mm
Groove Diameter
73.02 mm
Groove Width
6.42 mm
Seal height
9.52 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
60.32 mm
D
73.02 mm
L
6.42 mm
D1
67.42 mm
H
9.52 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s