Wiper 006N NBR 56x64 L=5

  • ERIKS:10017586
Image 1
Image 2
Image 1
Image 2
Save to list

€21.90/ pieceexcl. VAT

€26.50incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.90

-

10+

€19.71

10.00%

25+

€17.52

20.00%

50+

€15.33

30.00%

100+

€14.24

35.00%

500+

€10.95

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
56 mm
Groove Width
5 mm
Material seal
NBR
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s