Wiper 006N NBR 55x67,2x12 L=7,3

  • ERIKS:14409501
Image 1
Image 2
Image 1
Image 2
Save to list

€8.60/ pieceexcl. VAT

€10.41incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.60

-

5+

€6.88

20.00%

10+

€5.59

35.00%

30+

€4.30

50.00%

50+

€3.87

55.00%

100+

€3.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
55 mm
Groove Diameter
67.2 mm
Groove Width
7.3 mm
Seal height
12 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
55 mm
D
67.2 mm
L
7.3 mm
D1
61 mm
H
12 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s