Wiper 006N NBR 50x60,6x7 L=5,3

  • ERIKS:14409490
Image 1
Image 2
Image 1
Image 2
Save to list

€7.80/ pieceexcl. VAT

€9.44incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.80

-

5+

€6.24

20.00%

10+

€5.07

35.00%

30+

€3.90

50.00%

50+

€3.51

55.00%

100+

€3.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
006N
Rod diameter
50 mm
Groove Diameter
60.6 mm
Groove Width
5.3 mm
Seal height
7 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
50 mm
D
60.6 mm
L
5.3 mm
D1
53.2 mm
H
7 mm
Groove type
Closed
Principle of operation
Single acting
Maximum Speed
1 m/s